
- Tandem Unit Vane Pumps - Fixed Displacement
- 4520V Pump Series
- Right Hand (CW) Rotation
Design No. | 22 |
Configuration | Double |
Shaft Seal Type | Single Shaft Seal |
Vane Function Type | Motor |
Seal Material | Viton |
Front Outlet Port Type | 4 Bolt Flange Per SAE J518C W/ English Threads |
Displacement Shaft End (cu in/revolution) | 11.8 |
Displacement Cover End (cu in/revolution) | 2.8 |
Pump Series | 4520V |
Outlet Port Position [Rear] | 135° CCW From Inlet Port |
Rotation | Right Hand (CW) |
Weight | 0.0 LB |
