
- Tandem Unit Vane Pumps - Fixed Displacement
- 4520V Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 1 1/4 in Shaft Diameter
Pump Series | 4520V |
Pressure Port Size, Shaft End | 1 1/2 in Code 61 |
Manufacturer Part No. | 4520V60A8-1CC22L |
Outlet Port Position [Rear] | 45° CW From Inlet Port |
Controlled Flow Rate | N/A |
Mounting | Flange Mount |
Front Outlet Port Type | 4 Bolt Flange Per SAE J518C W/ English Threads |
Seal Material | Buna-N |
Pressure Port Size, Cover End | 3/4 in Code 61 |
Major Diameter [Max] | N/A |
Shaft Length | 2.4375 in |
Relief Valve Setting | N/A |
Design No. | 22 |
Port Size | 3.5 |
Mounting Flange | SAE C, 2 Bolt |
Major Diameter [Min] | N/A |
Port Type | Flange |
Vane Function Type | Motor |
Spline Description | N/A |
Displacement Cover End (cu in/revolution) | 1.7 |
Rotation | Left Hand (CCW) |
Shaft Seal Type | Single Shaft Seal |
Displacement Shaft End (cu in/revolution) | 11.8 |
Model No. | 4520V60A8-1CC22L |
Minor Diameter [Min] | N/A |
Pilot Type | Standard Pilot |
Minor Diameter | N/A |
Configuration | Double |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Shaft Type | Straight w/ Key |
Shaft Key | 5/16 in |
Shaft End Flow @ RPM | 60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm |
Cover End Flow @ RPM | 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm |
Shaft Dia. | 1.25 in |
Minor Diameter [Max] | N/A |
Weight | 95.0 LB |
