
- Series 4520V Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 1 1/2" Shaft, Straight w/Key
- 75 gpm @ 1,800 rpm
- SAE C, 2 Bolt
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Pump Series | 4520V |
Shaft Length | 3.4375 in |
Shaft Type | Straight w/ Key |
Seal Material | Buna-N |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Pressure Port Size, Shaft End | 1 1/2 in Code 61 |
Displacement Cover End (cu in/revolution) | 2.8 |
Major Diameter [Min] | N/A |
Minor Diameter [Min] | N/A |
Relief Valve Setting | N/A |
Mounting Flange | SAE C, 2 Bolt |
Cover End Flow @ RPM | 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm |
Minor Diameter | N/A |
Rotation | Right Hand (CW) |
Pilot Type | Standard Pilot |
Shaft End Flow @ RPM | 50 gal/min @ 1200 rpm, 75 gal/min @ 1800 rpm |
Minor Diameter [Max] | N/A |
Shaft Key | 3/8 in |
Spline Description | N/A |
Shaft Seal Type | Single Shaft Seal |
Mounting | Flange Mount |
Pressure Port Size, Cover End | 3/4 in Code 61 |
Model No. | 4520V50A14-86CC22R |
Controlled Flow Rate | N/A |
Port Size | 3 1/2 |
Shaft Dia. | 1.5 in |
Port Type | Flange |
Displacement Shaft End (cu in/revolution) | 9.9 |
Major Diameter [Max] | N/A |
Manufacturer Part No. | 4520V50A14-86CC22R |
Weight | 95.0 LB |
