
- Tandem Unit Vane Pumps - Fixed Displacement
- 4520V Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 1 1/2 in Shaft Diameter
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Seal Material | Buna-N |
Manufacturer Part No. | 4520V42A8-86AA22R |
Displacement Cover End (cu in/revolution) | 1.7 |
Minor Diameter [Max] | N/A |
Pressure Port Size, Cover End | 3/4 in Code 61 |
Front Outlet Port Type | 4 Bolt Flange Per SAE J518C W/ English Threads |
Minor Diameter | N/A |
Displacement Shaft End (cu in/revolution) | 8.4 |
Mounting | Flange Mount |
Design No. | 22 |
Configuration | Double |
Pump Series | 4520V |
Relief Valve Setting | N/A |
Shaft Type | Straight w/ Key |
Shaft Dia. | 1.5 in |
Shaft Seal Type | Single Shaft Seal |
Spline Description | N/A |
Major Diameter [Max] | N/A |
Minor Diameter [Min] | N/A |
Vane Function Type | Motor |
Outlet Port Position [Rear] | 135° CCW From Inlet Port |
Shaft Length | 3 7/16 in |
Port Type | Flange |
Port Orientation - Shaft End | Outlet Opposite Inlet |
Controlled Flow Rate | N/A |
Cover End Flow @ RPM | 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm |
Pilot Type | Standard Pilot |
Shaft End Flow @ RPM | 42 gal/min @ 1200 rpm, 63 gal/min @ 1800 rpm |
Port Orientation - Cover End | Outlet 135° CCW from Inlet |
Model No. | 4520V42A8-86AA22R |
Rotation | Right Hand (CW) |
Mounting Flange | SAE C, 2 Bolt |
Pressure Port Size, Shaft End | 1 1/2 in Code 61 |
Port Size | 3.5 |
Major Diameter [Min] | N/A |
Shaft Key | 3/8 in |
Weight | 95.0 LB |
