
- Tandem Unit Vane Pumps - Fixed Displacement
- 3525V Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 1 3/8 in Shaft Diameter
Shaft Key | 5/16 in |
Port Size | 3 |
Configuration | Double |
Displacement Shaft End (cu in/revolution) | 7.4 |
Model No. | 3525V38A21-86AD22L |
Outlet Port Position [Rear] | 135° CW From Inlet Port |
Port Type | Flange |
Port Orientation - Shaft End | Outlet Opposite Inlet |
Mounting Flange | SAE C, 2 Bolt |
Pump Series | 3525V |
Mounting | Flange Mount |
Shaft Seal Type | Single Shaft Seal |
Design No. | 22 |
Pressure Port Size, Shaft End | 1 1/4 in Code 61 |
Displacement Cover End (cu in/revolution) | 4.1 |
Cover End Flow @ RPM | 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm |
Vane Function Type | Motor |
Front Outlet Port Type | 4 Bolt Flange Per SAE J518C W/ English Threads |
Shaft Type | Straight w/ Key |
Port Orientation - Cover End | Outlet 135° CW from Inlet |
Shaft End Flow @ RPM | 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm |
Shaft Dia. | 1.375 in |
Seal Material | Buna-N |
Pilot Type | Standard Pilot |
Rotation | Left Hand (CCW) |
Shaft Length | 3.875 in |
Pressure Port Size, Cover End | 1 in Code 61 |
Weight | 96.0 LB |
