
- Tandem Unit Vane Pumps - Fixed Displacement
- 3525V Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 1 1/4 in Shaft Diameter
features
- Double pump
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Vane Function Type | Motor |
Major Diameter [Min] | N/A |
Model No. | 3525V-35A21-1CC22R |
Manufacturer Part No. | 3525V-35A21-1CC22R |
Front Outlet Port Type | 4 Bolt Flange Per SAE J518C W/ English Threads |
Pressure Port Size, Shaft End | 1 1/4 in Code 61 |
Shaft Seal Type | Single Shaft Seal |
Seal Material | Buna-N |
Displacement Cover End (cu in/revolution) | 4.1 |
Controlled Flow Rate | N/A |
Shaft Key | 5/16 in |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Mounting | Flange Mount |
Configuration | Double |
Minor Diameter [Max] | N/A |
Pump Series | 3525V |
Shaft End Flow @ RPM | 35 gal/min @ 1200 rpm, 52.5 gal/min @ 1800 rpm |
Port Type | Flange |
Cover End Flow @ RPM | 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm |
Relief Valve Setting | N/A |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Pressure Port Size, Cover End | 1 in Code 61 |
Cover End Cartridge Kit | 02-102539 |
Rotation | Right Hand (CW) |
Spline Description | N/A |
Outlet Port Position [Rear] | 45° CW From Inlet Port |
Design No. | 22 |
Port Size | 3 |
Mounting Flange | SAE C, 2 Bolt |
Major Diameter [Max] | N/A |
Minor Diameter | N/A |
Minor Diameter [Min] | N/A |
Shaft Length | 2.875 in |
Shaft End Cartridge Kit | 02-102554 |
Shaft Dia. | 1.25 in |
Pilot Type | Standard Pilot |
Shaft Type | Straight w/ Key |
Displacement Shaft End (cu in/revolution) | 6.8 |
Weight | 76.0 LB |
-
Build To Order
