
- Series 3525V Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 1 1/4" Shaft, Straight w/Key
- 45 gpm @ 1,800 rpm
- SAE C, 2 Bolt
features
- Double pump
- Low noise
- High operating pressure capabilities in compact package
- Greater installation flexibility
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Controlled Flow Rate | N/A |
Shaft Type | Straight w/ Key |
Minor Diameter [Min] | N/A |
Pump Series | 3525V |
Major Diameter [Min] | N/A |
Shaft Key | 5/16 in |
Model No. | 3525V30A17-1BA22R |
Port Orientation - Cover End | Outlet 135° CCW from Inlet |
Seal Material | Buna-N |
Displacement Shaft End (cu in/revolution) | 5.9 |
Cover End Flow @ RPM | 17 gal/min @ 1200 rpm, 25.5 gal/min @ 1800 rpm |
Shaft Seal Type | Single Shaft Seal |
Major Diameter [Max] | N/A |
Port Size | 3 |
Pressure Port Size, Cover End | 1 in Code 61 |
Rotation | Right Hand (CW) |
Minor Diameter | N/A |
Relief Valve Setting | N/A |
Minor Diameter [Max] | N/A |
Displacement Cover End (cu in/revolution) | 3.4 |
Manufacturer Part No. | 3525V30A17-1BA22R |
Mounting | Flange Mount |
Port Type | Flange |
Pressure Port Size, Shaft End | 1 1/4 in Code 61 |
Shaft Length | 2 7/8 in |
Mounting Flange | SAE C, 2 Bolt |
Spline Description | N/A |
Port Orientation - Shaft End | Outlet 90° CCW from Inlet |
Shaft End Flow @ RPM | 30 gal/min @ 1200 rpm, 45 gal/min @ 1800 rpm |
Pilot Type | Standard Pilot |
Shaft Dia. | 1.25 in |
Weight | 76.0 LB |
