
- Tandem Unit Vane Pumps - Fixed Displacement
- 3520V Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 1 1/4 in Shaft Diameter
features
- Double pump
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Shaft End Flow @ RPM | 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm |
Shaft Type | Straight w/ Key |
Shaft Seal Type | Single Shaft Seal |
Shaft Key | 5/16 in |
Outlet Port Position [Rear] | 45° CW From Inlet Port |
Vane Function Type | Motor |
Displacement Cover End (cu in/revolution) | 2.2 |
Manufacturer Part No. | 3520V-38A11-1CC22R |
Port Type | Flange |
Cover End Flow @ RPM | 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm |
Cover End Cartridge Kit | 02-102509 |
Port Size | 3 |
Minor Diameter [Min] | N/A |
Model No. | 3520V-38A11-1CC22R |
Pressure Port Size, Cover End | 3/4 in Code 61 |
Relief Valve Setting | N/A |
Major Diameter [Max] | N/A |
Mounting | Flange Mount |
Shaft End Cartridge Kit | 02-102555 |
Major Diameter [Min] | N/A |
Front Outlet Port Type | 4 Bolt Flange Per SAE J518C W/ English Threads |
Shaft Length | 2 7/8 in |
Shaft Dia. | 1.25 in |
Rotation | Right Hand (CW) |
Pilot Type | Standard Pilot |
Seal Material | Buna-N |
Spline Description | N/A |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Pump Series | 3520V |
Minor Diameter | N/A |
Design No. | 22 |
Configuration | Double |
Pressure Port Size, Shaft End | 1 1/4 in Code 61 |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Displacement Shaft End (cu in/revolution) | 7.4 |
Minor Diameter [Max] | N/A |
Mounting Flange | SAE C, 2 Bolt |
Controlled Flow Rate | N/A |
Weight | 75.0 LB |
-
Build To Order
