
- Tandem Unit Vane Pumps - Fixed Displacement
- 3520V Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 1 1/4 in Shaft Diameter
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
features
- Double pump
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Minor Diameter [Min] | N/A |
Configuration | Double |
Shaft Length | 2.875 in |
Major Diameter [Min] | N/A |
Shaft Type | Straight w/ Key |
Shaft End Flow @ RPM | 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm |
Pressure Port Size, Cover End | 3/4 in Code 61 |
Cover End Flow @ RPM | 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm |
Minor Diameter | N/A |
Model No. | 3520V38A11-1AA22R |
Displacement Cover End (cu in/revolution) | 2.2 |
Port Type | Flange |
Seal Material | Buna-N |
Manufacturer Part No. | 3520V38A11-1AA22R |
Mounting | Flange Mount |
Pilot Type | Standard Pilot |
Port Size | 3 |
Port Orientation - Cover End | Outlet 135° CCW from Inlet |
Mounting Flange | SAE C, 2 Bolt |
Pump Series | 3520V |
Rotation | Right Hand (CW) |
Minor Diameter [Max] | N/A |
Shaft Key | 5/16 in |
Port Orientation - Shaft End | Outlet Opposite Inlet |
Controlled Flow Rate | N/A |
Pressure Port Size, Shaft End | 1 1/4 in Code 61 |
Displacement Shaft End (cu in/revolution) | 7.4 |
Major Diameter [Max] | N/A |
Shaft Seal Type | Single Shaft Seal |
Relief Valve Setting | N/A |
Spline Description | N/A |
Shaft Dia. | 1.25 in |
Weight | 1.0 LB |
