
- Series 3520V Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 1 1/4" Shaft, Straight w/Key
- 45 gpm @ 1,800 rpm
- SAE C, 2 Bolt
features
- Double pump
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Controlled Flow Rate | N/A |
Port Size | 3 |
Spline Description | N/A |
Minor Diameter | N/A |
Cover End Cartridge Kit | 02-102509 |
Displacement Shaft End (cu in/revolution) | 5.9 |
Major Diameter [Min] | N/A |
Minor Diameter [Max] | N/A |
Pressure Port Size, Shaft End | 1 1/4 in Code 61 |
Shaft Key | 5/16 in |
Rotation | Right Hand (CW) |
Shaft Length | 2 7/8 in |
Shaft Dia. | 1.25 in |
Pressure Port Size, Cover End | 3/4 in Code 61 |
Minor Diameter [Min] | N/A |
Cover End Flow @ RPM | 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm |
Pilot Type | Standard Pilot |
Pump Series | 3520V |
Shaft End Cartridge Kit | 02-102553 |
Port Type | Flange |
Manufacturer Part No. | 3520V-30A11-1CC22R |
Major Diameter [Max] | N/A |
Shaft Type | Straight w/ Key |
Relief Valve Setting | N/A |
Mounting Flange | SAE C, 2 Bolt |
Displacement Cover End (cu in/revolution) | 2.2 |
Seal Material | Buna-N |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Shaft Seal Type | Single Shaft Seal |
Shaft End Flow @ RPM | 30 gal/min @ 1200 rpm, 45 gal/min @ 1800 rpm |
Model No. | 3520V-30A11-1CC22R |
Mounting | Flange Mount |
Weight | 75.0 LB |
-
Build To Order
