
- Series 3520V Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 1 1/4" Shaft, Straight w/Key
- 37.5 gpm @ 1,800 rpm
- SAE C, 2 Bolt
features
- Double pump
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Mounting Flange | SAE C, 2 Bolt |
Port Size | 3 |
Model No. | 3520V-25A2-1CC22R |
Shaft End Cartridge Kit | 02-102552 |
Relief Valve Setting | N/A |
Minor Diameter | N/A |
Seal Material | Buna-N |
Spline Description | N/A |
Minor Diameter [Min] | N/A |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Pressure Port Size, Cover End | 3/4 in Code 61 |
Cover End Flow @ RPM | 2 gal/min @ 1200 rpm, 3 gal/min @ 1800 rpm |
Shaft Key | 5/16 in |
Shaft Type | Straight w/ Key |
Manufacturer Part No. | 3520V-25A2-1CC22R |
Minor Diameter [Max] | N/A |
Shaft Dia. | 1.25 in |
Pressure Port Size, Shaft End | 1 1/4 in Code 61 |
Major Diameter [Min] | N/A |
Shaft End Flow @ RPM | 25 gal/min @ 1200 rpm, 37.5 gal/min @ 1800 rpm |
Pump Series | 3520V |
Controlled Flow Rate | N/A |
Shaft Seal Type | Single Shaft Seal |
Major Diameter [Max] | N/A |
Displacement Cover End (cu in/revolution) | 0.43 |
Port Type | Flange |
Displacement Shaft End (cu in/revolution) | 4.9 |
Mounting | Flange Mount |
Cover End Cartridge Kit | 02-102506 |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Shaft Length | 2 7/8 in |
Rotation | Right Hand (CW) |
Pilot Type | Standard Pilot |
Weight | 75.0 LB |
-
Build To Order
