
- Tandem Unit Vane Pumps - Fixed Displacement
- 2520V Pump Series
- Right Hand (CW) Rotation
Shaft Seal Type | Single Shaft Seal |
Rotation | Right Hand (CW) |
Configuration | Double |
Displacement Cover End (cu in/revolution) | 2.4 |
Pump Series | 2520V |
Vane Function Type | Motor |
Front Outlet Port Type | 4 Bolt Flange Per SAE J518C W/ English Threads |
Design No. | 22 |
Outlet Port Position [Rear] | 45° CCW From Inlet Port |
Displacement Shaft End (cu in/revolution) | 4.1 |
Weight | 0.0 LB |
