
- Tandem Unit Vane Pumps - Fixed Displacement
- 2520V Pump Series
- Flange Mount
- 13 Tooth Splined Shaft Type
- 1.09 in Shaft Diameter
description
- Vickers 2520V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Seal Material | Buna-N |
Minor Diameter | 0.729 in |
Port Type | Flange |
Manufacturer Part No. | 2520V21A5-11AA22L |
Port Orientation - Shaft End | Outlet Opposite Inlet |
Mounting Flange | SAE B, 2 Bolt |
Minor Diameter [Min] | 0.723 in |
Pilot Type | Standard Pilot |
Shaft End Flow @ RPM | 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm |
Port Orientation - Cover End | Outlet 135° CCW from Inlet |
Relief Valve Setting | N/A |
Cover End Flow @ RPM | 5 gal/min @ 1200 rpm, 7.5 gal/min @ 1800 rpm |
Mounting | Flange Mount |
Major Diameter [Max] | 0.873 in |
Spline Description | 16/32 |
Configuration | Double |
Controlled Flow Rate | N/A |
Port Size | 2.5 |
Shaft Length | 1.75 in |
Shaft Key | N/A |
Model No. | 2520V21A5-11AA22L |
Rotation | Left Hand (CCW) |
Pressure Port Size, Cover End | 3/4 in Code 61 |
Minor Diameter [Max] | 0.734 in |
Displacement Cover End (cu in/revolution) | 1.1 |
Major Diameter [Min] | 0.872 in |
Pressure Port Size, Shaft End | 1 in Code 61 |
Shaft Seal Type | Single Shaft Seal |
Shaft Dia. | 1.09 in |
Displacement Shaft End (cu in/revolution) | 4.1 |
Pump Series | 2520V |
Shaft Type | 13 Tooth Splined |
Weight | 45.0 LB |
