
- Tandem Unit Vane Pumps - Fixed Displacement
- 2520V Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 7/8 in Shaft Diameter
description
- Vickers 2520V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Model No. | 2520V-21A5-1CC22R |
Seal Material | Buna-N |
Shaft Type | Straight w/ Key |
Major Diameter [Max] | N/A |
Shaft Seal Type | Single Shaft Seal |
Manufacturer Part No. | 2520V-21A5-1CC22R |
Minor Diameter [Min] | N/A |
Front Outlet Port Type | 4 Bolt Flange Per SAE J518C W/ English Threads |
Shaft Key | 1/4 in |
Displacement Shaft End (cu in/revolution) | 4.1 |
Shaft Length | 2.32 in |
Cover End Flow @ RPM | 5 gal/min @ 1200 rpm, 7.5 gal/min @ 1800 rpm |
Vane Function Type | Motor |
Minor Diameter [Max] | N/A |
Relief Valve Setting | N/A |
Controlled Flow Rate | N/A |
Minor Diameter | N/A |
Pump Series | 2520V |
Pressure Port Size, Shaft End | 1 in Code 61 |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Pilot Type | Standard Pilot |
Shaft End Flow @ RPM | 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm |
Port Size | 2.5 |
Outlet Port Position [Rear] | 45° CW From Inlet Port |
Rotation | Right Hand (CW) |
Major Diameter [Min] | N/A |
Design No. | 22 |
Shaft Dia. | 0.875 in |
Configuration | Double |
Spline Description | N/A |
Cover End Cartridge Kit | 02-102507 |
Mounting Flange | SAE B, 2 Bolt |
Shaft End Cartridge Kit | 02-102535 |
Pressure Port Size, Cover End | 3/4 in Code 61 |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Mounting | Flange Mount |
Port Type | Flange |
Displacement Cover End (cu in/revolution) | 1.1 |
Weight | 45.0 LB |
-
Build To Order
