
- Series 2520V Flange Mounted Tandem Vane Pump
- Left Hand (CCW)
- 7/8" Shaft, Straight w/Key
- 25.5 gpm @ 1,800 rpm
- SAE B, 2 Bolt
description
- Vickers 2520V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Shaft Type | Straight w/ Key |
Manufacturer Part No. | 2520V17A11-1CC22L |
Spline Description | N/A |
Pilot Type | Standard Pilot |
Shaft Key | 1/4 in |
Rotation | Left Hand (CCW) |
Relief Valve Setting | N/A |
Cover End Flow @ RPM | 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm |
Major Diameter [Min] | N/A |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Mounting Flange | SAE B, 2 Bolt |
Port Type | Flange |
Minor Diameter | N/A |
Shaft Length | 2.32 in |
Shaft Dia. | 0.875 in |
Major Diameter [Max] | N/A |
Displacement Shaft End (cu in/revolution) | 3.4 |
Mounting | Flange Mount |
Minor Diameter [Max] | N/A |
Shaft End Flow @ RPM | 17 gal/min @ 1200 rpm, 25.5 gal/min @ 1800 rpm |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Pressure Port Size, Cover End | 3/4 in Code 61 |
Minor Diameter [Min] | N/A |
Controlled Flow Rate | N/A |
Pump Series | 2520V |
Seal Material | Buna-N |
Pressure Port Size, Shaft End | 1 in Code 61 |
Displacement Cover End (cu in/revolution) | 2.2 |
Shaft Seal Type | Single Shaft Seal |
Port Size | 2 1/2 |
Model No. | 2520V17A11-1CC22L |
Weight | 45.0 LB |
