
- Tandem Unit Vane Pumps - Fixed Displacement
- 2520V Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 7/8 in Shaft Diameter
description
- Vickers 2520V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Minor Diameter [Min] | N/A |
Model No. | 2520V17A8-1AA22R |
Displacement Cover End (cu in/revolution) | 1.7 |
Shaft Dia. | 0.875 in |
Displacement Shaft End (cu in/revolution) | 3.4 |
Minor Diameter | N/A |
Manufacturer Part No. | 2520V17A8-1AA22R |
Shaft Key | 1/4 in |
Mounting Flange | SAE B, 2 Bolt |
Cover End Flow @ RPM | 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm |
Seal Material | Buna-N |
Port Type | Flange |
Pressure Port Size, Shaft End | 1 in Code 61 |
Rotation | Right Hand (CW) |
Shaft Length | 2.32 in |
Shaft End Flow @ RPM | 17 gal/min @ 1200 rpm, 25.5 gal/min @ 1800 rpm |
Major Diameter [Min] | N/A |
Pump Series | 2520V |
Port Orientation - Shaft End | Outlet Opposite Inlet |
Controlled Flow Rate | N/A |
Port Size | 2.5 |
Major Diameter [Max] | N/A |
Mounting | Flange Mount |
Port Orientation - Cover End | Outlet 135° CCW from Inlet |
Spline Description | N/A |
Relief Valve Setting | N/A |
Shaft Seal Type | Single Shaft Seal |
Minor Diameter [Max] | N/A |
Pilot Type | Standard Pilot |
Configuration | Double |
Pressure Port Size, Cover End | 3/4 in Code 61 |
Shaft Type | Straight w/ Key |
Weight | 45.0 LB |
