
- Series 2520V Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 7/8" Shaft, Straight w/Key
- 21 gpm @ 1,800 rpm
- SAE B, 2 Bolt
description
- Vickers 2520V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
features
- Self-wear compensation
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Greater installation flexibility
- High operating pressure capabilities in compact package
- performance does not degrade with use
Pressure Port Size, Cover End | 3/4 in Code 61 |
Model No. | 2520V-14A12-1CC22R |
Relief Valve Setting | N/A |
Minor Diameter [Min] | N/A |
Spline Description | N/A |
Pump Series | 2520V |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Cover End Flow @ RPM | 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm |
Mounting | Flange Mount |
Shaft Dia. | 0.875 in |
Pressure Port Size, Shaft End | 1 in Code 61 |
Major Diameter [Max] | N/A |
Shaft Key | 1/4 in |
Controlled Flow Rate | N/A |
Shaft Length | 2.32 in |
Cover End Cartridge Kit | 02-102510 |
Major Diameter [Min] | N/A |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Mounting Flange | SAE B, 2 Bolt |
Minor Diameter [Max] | N/A |
Minor Diameter | N/A |
Displacement Shaft End (cu in/revolution) | 2.8 |
Pilot Type | Standard Pilot |
Shaft Seal Type | Single Shaft Seal |
Port Type | Flange |
Rotation | Right Hand (CW) |
Shaft End Cartridge Kit | 02-102533 |
Manufacturer Part No. | 2520V-14A12-1CC22R |
Shaft Type | Straight w/ Key |
Displacement Cover End (cu in/revolution) | 2.5 |
Port Size | 2 1/2 |
Seal Material | Buna-N |
Shaft End Flow @ RPM | 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm |
Weight | 45.0 LB |
-
Build To Order
