
- Series 2520V Flange Mounted Tandem Vane Pump
- Left Hand (CCW)
- 7/8" Shaft, Straight w/Key
- 18 gpm @ 1,800 rpm
- SAE B, 2 Bolt
description
- Vickers 2520V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
features
- Greater installation flexibility
- High operating pressure capabilities in compact package
- Low noise
- Pump rotation, port orientation and cartridge kit are field changeable
- Self-wear compensation
- performance does not degrade with use
Shaft Length | 2.32 in |
Shaft Dia. | 0.875 in |
Major Diameter [Min] | N/A |
Pilot Type | Standard Pilot |
Displacement Shaft End (cu in/revolution) | 2.5 |
Mounting | Flange Mount |
Port Type | Flange |
Shaft Seal Type | Single Shaft Seal |
Minor Diameter | N/A |
Cover End Flow @ RPM | 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm |
Manufacturer Part No. | 2520V12A8-1BB22L |
Shaft Key | 1/4 in |
Pressure Port Size, Shaft End | 1 in Code 61 |
Minor Diameter [Max] | N/A |
Pump Series | 2520V |
Controlled Flow Rate | N/A |
Pressure Port Size, Cover End | 3/4 in Code 61 |
Model No. | 2520V12A8-1BB22L |
Port Size | 2 1/2 |
Shaft End Flow @ RPM | 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm |
Rotation | Left Hand (CCW) |
Relief Valve Setting | N/A |
Port Orientation - Cover End | Outlet 45° CCW from Inlet |
Displacement Cover End (cu in/revolution) | 1.7 |
Port Orientation - Shaft End | Outlet 90° CCW from Inlet |
Minor Diameter [Min] | N/A |
Shaft Type | Straight w/ Key |
Spline Description | N/A |
Seal Material | Buna-N |
Major Diameter [Max] | N/A |
Mounting Flange | SAE B, 2 Bolt |
Weight | 45.0 LB |
