
- Series 45V Flange Mounted Vane Pump
- Right Hand (CW)
- 90 gal/min @ 1,800 rpm
- SAE C, 2 Bolt
- 1 1/4" Shaft, 14 Tooth Splined
description
- Intravane pumps, such as the 45V series, provide longer life, increased productivity and application versatility.
applications
- Industrial and mobile applications
features
- Single pump
- Low noise
- Compact size
- Ease of service
Mounting | Flange Mount |
Shaft Key | N/A |
Pressure Port | 1 1/2 in Code 61 Flange |
Integral Valve Configuration | w/o Integral Valves |
Mounting Flange | SAE C, 2 Bolt |
Shaft Length | 1.9375 in |
Port Size | 3 |
Pressure [Max] | 2500 psi |
Shaft Dia. | 1.25 in |
Shaft Type | 14 Tooth Splined |
Seal Material | Buna-N |
Design No. | 22 |
Manufacturer Part No. | 45V60A-11D22R |
Rotation | Right Hand (CW) |
Outlet Port Position | 90° CW from Inlet |
Model No. | 45V60A-11D22R |
Flow @ RPM | 60 gpm @ 1200 rpm |
Shaft Code | 11 |
Shaft Seal Type | Single Shaft Seal |
Displacement (in³/rev) | 11.75 |
Mounting Code | None |
Pump Series | 45V |
Port Type | Flange |
Weight | 75.0 LB |
