
- Single Unit Vane Pumps - Fixed Displacement
- 45V Pump Series
- Right Hand (CW) Rotation
- 14 Tooth Splined Shaft Type
description
- Intravane pumps, such as the 45V series, provide longer life, increased productivity and application versatility.
applications
- Industrial and mobile applications
features
- Single pump
- Low noise
- Compact size
- Ease of service
Pressure Port | 1 1/2 in Code 61 Flange |
Shaft Length | 1.9375 in |
Model No. | 45V60A-11C22R |
Configuration | Single |
Shaft Key | N/A |
Seal Material | Buna-N |
Shaft Type | 14 Tooth Splined |
Integral Valve Configuration | w/o Integral Valves |
Shaft Seal Type | Single Shaft Seal |
Pump Series | 45V |
Rotation | Right Hand (CW) |
Shaft Dia. | 1.25 in |
Outlet Port Position | Inline w/ Inlet |
Mounting | Flange Mount |
Pressure [Max] | 2500 psi |
Flow @ RPM | 60 gpm @ 1200 rpm |
Mounting Flange | SAE C, 2 Bolt |
Port Size | 3 |
Manufacturer Part No. | 45V60A-11C22R |
Shaft Code | 11 |
Displacement (in³/rev) | 11.8 |
Port Type | Flange |
Mounting Code | None |
Flow Rate | 60 gal/min @ 1200 rpm |
Design No. | 22 |
Weight | 75.0 LB |
