
- Series 45V Flange Mounted Vane Pump
- Left Hand (CCW)
- 75 gal/min @ 1,800 rpm
- SAE C, 2 Bolt
- 1 1/4" Shaft, Straight w/Key
description
- Intravane pumps, such as the 45V series, provide longer life, increased productivity and application versatility.
applications
- Industrial and mobile applications
features
- Single pump
- Low noise
- Compact size
- Ease of service
Pressure Port | 1 1/2 in Code 61 Flange |
Flow @ RPM | 50 gpm @ 1200 rpm |
Mounting | Flange Mount |
Mounting Flange | SAE C, 2 Bolt |
Port Size | 3 |
Shaft Length | 2.44 in |
Rotation | Left Hand (CCW) |
Port Type | Flange |
Shaft Type | Straight w/ Key |
Integral Valve Configuration | w/o Integral Valves |
Design No. | 22 |
Manufacturer Part No. | 45V50A-1C22L |
Shaft Key | 5/16 in |
Model No. | 45V50A-1C22L |
Outlet Port Position | Inline w/Inlet |
Seal Material | Buna-N |
Pump Series | 45V |
Mounting Code | None |
Displacement (in³/rev) | 9.85 |
GPM @ Speed | 75 gpm @ 1800 rpm |
Shaft Dia. | 1.25 in |
Pressure [Max] | 2500 psi |
Shaft Seal Type | Single Shaft Seal |
Weight | 75.0 LB |
