
- Single Unit Vane Pumps - Fixed Displacement
- 45V Pump Series
- Left Hand (CCW) Rotation
- Straight w/ Key Shaft Type
description
- Intravane pumps, such as the 45V series, provide longer life, increased productivity and application versatility.
applications
- Industrial and mobile applications
features
- Single pump
- Low noise
- Compact size
- Ease of service
Configuration | Single |
Port Size | 3 |
Shaft Type | Straight w/ Key |
Model No. | 45V50A-1A22L |
Shaft Key | 5/16 in |
Mounting Code | None |
Port Type | Flange |
Pressure [Max] | 2500 psi |
Displacement (in³/rev) | 9.9 |
Seal Material | Buna-N |
Shaft Dia. | 1.25 in |
GPM @ Speed | 75 gpm @ 1800 rpm |
Outlet Port Position | Opposite Inlet Port |
Shaft Seal Type | Single Shaft Seal |
Integral Valve Configuration | w/o Integral Valves |
Flow Rate | 50 gal/min @ 1200 rpm |
Manufacturer Part No. | 45V50A-1A22L |
Pump Series | 45V |
Design No. | 22 |
Rotation | Left Hand (CCW) |
Flow @ RPM | 50 gpm @ 1200 rpm |
Mounting | Flange Mount |
Pressure Port | 1 1/2 in Code 61 Flange |
Mounting Flange | SAE C, 2 Bolt |
Shaft Length | 2.44 in |
Weight | 75.0 LB |
