
- Series 45V Flange Mounted Vane Pump
- Right Hand (CW)
- 63 gal/min @ 1,800 rpm
- SAE C, 2 Bolt
- 1 1/2" Shaft, Straight w/Key
description
- Intravane pumps, such as the 45V series, provide longer life, increased productivity and application versatility.
applications
- Industrial and mobile applications
features
- Single pump
- Low noise
- Compact size
- Ease of service
Design No. | 22 |
Shaft Seal Type | Single Shaft Seal |
Mounting Flange | SAE C, 2 Bolt |
Mounting Code | None |
Shaft Key | 3/8 in |
Displacement (in³/rev) | 8.41 |
Model No. | 45V42A-86D22R |
Pressure Port | 1 1/2 in Code 61 Flange |
Seal Material | Buna-N |
Pump Series | 45V |
Shaft Code | 86 |
Manufacturer Part No. | 45V42A-86D22R |
Rotation | Right Hand (CW) |
Shaft Dia. | 1.5 in |
Outlet Port Position | 90° CW from Inlet |
Port Size | 3 |
Shaft Type | Straight w/ Key |
Port Type | Flange |
Integral Valve Configuration | w/o Integral Valves |
Pressure [Max] | 2500 psi |
Shaft Length | 2.9375 in |
Mounting | Flange Mount |
Flow @ RPM | 42 gpm @ 1200 rpm |
Weight | 75.0 LB |
