
- Single Unit Vane Pumps - Fixed Displacement
- 45V Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- Intravane pumps, such as the 45V series, provide longer life, increased productivity and application versatility.
applications
- Industrial and mobile applications
features
- Single pump
- Low noise
- Compact size
- Ease of service
Integral Valve Configuration | w/o Integral Valves |
Outlet Port Position | Inline w/ Inlet |
Flow Rate | 42 gal/min @ 1200 rpm |
Displacement (in³/rev) | 8.4 |
Mounting Code | None |
Pump Series | 45V |
Mounting | Flange Mount |
Seal Material | Buna-N |
Shaft Code | 86 |
Flow @ RPM | 42 gpm @ 1200 rpm |
Rotation | Right Hand (CW) |
Shaft Type | Straight w/ Key |
Shaft Dia. | 1.5 in |
Port Size | 3 |
Port Type | Flange |
Configuration | Single |
Shaft Length | 2 15/16 in |
Design No. | 22 |
Pressure Port | 1 1/2 in Code 61 Flange |
Shaft Key | 3/8 in |
GPM @ Speed | 63 gpm @ 1800 rpm |
Pressure [Max] | 2500 psi |
Manufacturer Part No. | 45V42A-86C22R |
Mounting Flange | SAE C, 2 Bolt |
Shaft Seal Type | Single Shaft Seal |
Model No. | 45V42A-86C22R |
Weight | 75.0 LB |
