
- Series 35V Flange Mounted Vane Pump
- Right Hand (CW)
- 52.5 gal/min @ 1,800 rpm
- SAE C, 2 Bolt
- 1 3/8" Shaft, Straight w/Key
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Shaft Dia. | 1.375 in |
Seal Material | Buna-N |
Shaft Key | 5/16 in |
Pressure [Max] | 2500 psi |
Rotation | Right Hand (CW) |
Manufacturer Part No. | 35V35A-86B22R |
Mounting Flange | SAE C, 2 Bolt |
Shaft Length | 3 1/2 in |
Model No. | 35V35A-86B22R |
Flow @ RPM | 35 gpm @ 1200 rpm |
GPM @ Speed | 52.5 gpm @ 1800 rpm |
Pump Series | 35V |
Shaft Type | Straight w/ Key |
Port Type | Flange |
Mounting | Flange Mount |
Pressure Port | 1 1/4 in Code 61 Flange |
Mounting Code | None |
Shaft Code | 86 |
Integral Valve Configuration | w/o Integral Valves |
Displacement (in³/rev) | 6.83 |
Shaft Seal Type | Single Shaft Seal |
Design No. | 22 |
Outlet Port Position | 90° CCW from Inlet |
Port Size | 2 |
Weight | 51.0 LB |
