
- Series 35V Flange Mounted Vane Pump
- Left Hand (CCW)
- 52.5 gal/min @ 1,800 rpm
- SAE C, 2 Bolt
- 1 1/4" Shaft, 14 Tooth Splined
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Outlet Port Position | Inline w/Inlet |
Model No. | 35V35A-11C22L |
Pump Series | 35V |
Mounting Code | None |
Manufacturer Part No. | 35V35A-11C22L |
Shaft Type | 14 Tooth Splined |
Mounting | Flange Mount |
Mounting Flange | SAE C, 2 Bolt |
Displacement (in³/rev) | 6.83 |
Port Size | 2 |
Port Type | Flange |
Pressure Port | 1 1/4 in Code 61 Flange |
Rotation | Left Hand (CCW) |
Shaft Seal Type | Single Shaft Seal |
Shaft Length | 1.9375 in |
Shaft Dia. | 1.25 in |
Shaft Key | N/A |
Flow @ RPM | 35 gpm @ 1200 rpm |
Shaft Code | 11 |
Seal Material | Buna-N |
Design No. | 22 |
Integral Valve Configuration | w/o Integral Valves |
Pressure [Max] | 2500 psi |
Weight | 51.0 LB |
