
- Single Unit Vane Pumps - Fixed Displacement
- 35V Pump Series
- Left Hand (CCW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Flow Rate | 35 gal/min @ 1200 rpm |
Integral Valve Configuration | w/o Integral Valves |
Shaft Dia. | 1.25 in |
Manufacturer Part No. | 35V35A-1A22L |
Pressure Port | 1 1/4 in Code 61 Flange |
Seal Material | Buna-N |
Pressure [Max] | 2500 psi |
Port Type | Flange |
Rotation | Left Hand (CCW) |
Shaft Type | Straight w/ Key |
Displacement (in³/rev) | 6.8 |
Pump Series | 35V |
Outlet Port Position | Opposite Inlet Port |
Port Size | 2 |
Mounting Flange | SAE C, 2 Bolt |
Configuration | Single |
Shaft Key | 5/16 in |
Mounting | Flange Mount |
Shaft Seal Type | Single Shaft Seal |
Shaft Length | 2.88 in |
Flow @ RPM | 35 gpm @ 1200 rpm |
Design No. | 22 |
Model No. | 35V35A-1A22L |
Mounting Code | None |
Weight | 51.0 LB |
