
- Single Unit Vane Pumps - Fixed Displacement
- 35V Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers 25V, 35V and 45V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
features
- Pump rotation, port orientation and cartridge kit are field changeable
- Low noise
- Greater installation flexibility
- Self-wear compensation
- performance does not degrade with use
- Wide range of available displacements allows for broader range of applications
- 12-vane system and intravane design reduce flow pulsations and noise
Integral Valve Configuration | w/o Integral Valves |
Seal Material | Buna-N |
Shaft Key | 5/16 in |
Mounting Code | None |
Design No. | 22 |
Displacement (in³/rev) | 6.8 |
Shaft Dia. | 1.25 in |
Model No. | 35V35A-1C22R |
Cartridge Kit | 02-102554 |
Port Type | Flange |
Rotation | Right Hand (CW) |
Port Size | 2 |
Pressure [Max] | 2500 psi |
Shaft Seal Type | Single Shaft Seal |
Configuration | Single |
Shaft Type | Straight w/ Key |
Pump Series | 35V |
Flow @ RPM | 35 gpm @ 1200 rpm |
Outlet Port Position | Inline w/ Inlet |
Manufacturer Part No. | 35V35A-1C22R |
Mounting | Flange Mount |
Shaft Length | 2.88 in |
Pressure Port | 1 1/4 in Code 61 Flange |
Flow Rate | 35 gal/min @ 1200 rpm |
Mounting Flange | SAE C, 2 Bolt |
Weight | 50.0 LB |
-
Build To Order
