
- Series 35V Flange Mounted Vane Pump
- Right Hand (CW)
- 45 gal/min @ 1,800 rpm
- SAE C, 2 Bolt
- 1 1/4" Shaft, 14 Tooth Splined
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Shaft Code | 11 |
Port Type | Flange |
Displacement (in³/rev) | 5.91 |
Shaft Seal Type | Single Shaft Seal |
Shaft Dia. | 1.25 in |
Manufacturer Part No. | 35V30A-11B22R |
Flow @ RPM | 30 gpm @ 1200 rpm |
Port Size | 2 |
Mounting Flange | SAE C, 2 Bolt |
Pump Series | 35V |
Seal Material | Buna-N |
Shaft Type | 14 Tooth Splined |
Model No. | 35V30A-11B22R |
Shaft Length | 1 15/16 in |
Outlet Port Position | 90° CCW from Inlet |
Integral Valve Configuration | w/o Integral Valves |
Pressure Port | 1 1/4 in Code 61 Flange |
Mounting | Flange Mount |
Mounting Code | None |
GPM @ Speed | 45 gpm @ 1800 rpm |
Design No. | 22 |
Pressure [Max] | 2500 psi |
Shaft Key | N/A |
Rotation | Right Hand (CW) |
Weight | 51.0 LB |
