
- Series 25V Flange Mounted Vane Pump
- Right Hand (CW)
- 18 gal/min @ 1,800 rpm
- SAE B, 2 Bolt
- 7/8" Shaft, Straight w/Key
description
- Vickers 25V, 35V and 45V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
applications
- Industrial and mobile applications
features
- High operating pressure capabilities in compact package
- Low noise
- Greater installation flexibility
Port Type | Flange |
Flow @ RPM | 12 gpm @ 1200 rpm |
Design No. | 22 |
Shaft Length | 2.32 in |
Rotation | Right Hand (CW) |
Pump Series | 25V |
Pressure [Max] | 2500 psi |
Shaft Key | 3/16 in |
Shaft Dia. | 0.875 in |
Mounting Flange | SAE B, 2 Bolt |
Displacement (in³/rev) | 2.47 |
Integral Valve Configuration | w/o Integral Valves |
Mounting | Flange Mount |
Outlet Port Position | 90° CW from Inlet |
GPM @ Speed | 18 gpm @ 1800 rpm |
Seal Material | Viton |
Mounting Code | None |
Port Size | 1 1/2 |
Shaft Type | Straight w/ Key |
Shaft Seal Type | Single Shaft Seal |
Pressure Port | 1 in Code 61 Flange |
Weight | 33.0 LB |
