
- Single Unit Vane Pumps - Fixed Displacement
- 25V Pump Series
- Right Hand (CW) Rotation
description
- Vickers 25V, 35V and 45V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
applications
- Industrial and mobile applications
features
- High operating pressure capabilities in compact package
- Low noise
- Greater installation flexibility
Displacement (in³/rev) | 3.4 |
Rotation | Right Hand (CW) |
Shaft Seal Type | Single Shaft Seal |
Outlet Port Position | 90° CW from Inlet |
Seal Material | Buna-N |
Configuration | Single |
Pump Series | 25V |
Weight | 1.0 LB |
