Skip to content Skip to navigation menu
Vickers Fixed Displacement Single Vane Pump

02-137115-3

Vickers Fixed Displacement Single Vane Pump
Item #102277507
Vickers Fixed Displacement Single Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Vickers 25V, 35V and 45V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.

applications

  • Industrial and mobile applications

features

  • High operating pressure capabilities in compact package
  • Low noise
  • Greater installation flexibility
Seal Material Buna-N
Pump Series 25V
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison