
- Single Unit Vane Pumps - Fixed Displacement
- 25V Pump Series
- Left Hand (CCW) Rotation
- 13 Tooth Splined Shaft Type
description
- Vickers 25V, 35V and 45V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
applications
- Industrial and mobile applications
features
- High operating pressure capabilities in compact package
- Low noise
- Greater installation flexibility
Flow @ RPM | 17 gpm @ 1200 rpm |
Seal Material | Buna-N |
Shaft Length | 1 1/4 in |
Manufacturer Part No. | 25V17A-11B22L |
Configuration | Single |
Pressure [Max] | 2500 psi |
Port Type | Flange |
Mounting Flange | SAE B, 2 Bolt |
Shaft Seal Type | Single Shaft Seal |
Flow Rate | 17 gal/min @ 1200 rpm |
Integral Valve Configuration | w/o Integral Valves |
Displacement (in³/rev) | 3.4 |
Shaft Type | 13 Tooth Splined |
Mounting Code | None |
Pressure Port | 1 in Code 61 Flange |
Outlet Port Position | 90° CCW from Inlet |
GPM @ Speed | 25.5 gpm @ 1800 rpm |
Shaft Key | N/A |
Rotation | Left Hand (CCW) |
Shaft Dia. | 0.875 in |
Port Size | 1.5 |
Design No. | 22 |
Model No. | 25V17A-11B22L |
Pump Series | 25V |
Shaft Code | 11 |
Mounting | Flange Mount |
Weight | 33.0 LB |
