
- Series 25V Flange Mounted Vane Pump
- Right Hand (CW)
- 21 gal/min @ 1,800 rpm
- SAE B, 2 Bolt
- 7/8" Shaft, 13 Tooth Splined
description
- Vickers 25V, 35V and 45V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
applications
- Industrial and mobile applications
features
- High operating pressure capabilities in compact package
- Low noise
- Greater installation flexibility
Shaft Type | 13 Tooth Splined |
Shaft Dia. | 0.875 in |
Mounting | Flange Mount |
Seal Material | Buna-N |
Outlet Port Position | 90° CW from Inlet |
Flow @ RPM | 14 gpm @ 1200 rpm |
Shaft Seal Type | Single Shaft Seal |
Manufacturer Part No. | 25V14A-11D22R |
Shaft Key | N/A |
Model No. | 25V14A-11D22R |
Pressure Port | 1 in Code 61 Flange |
Mounting Code | None |
Pump Series | 25V |
Displacement (in³/rev) | 2.78 |
Shaft Code | 11 |
Rotation | Right Hand (CW) |
Mounting Flange | SAE B, 2 Bolt |
Port Size | 1 1/2 |
Integral Valve Configuration | w/o Integral Valves |
Pressure [Max] | 2500 psi |
Port Type | Flange |
Shaft Length | 1.25 in |
Design No. | 22 |
Weight | 33.0 LB |
