
- Single Unit Vane Pumps - Fixed Displacement
- 25V Pump Series
- Left Hand (CCW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers 25V, 35V and 45V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
applications
- Industrial and mobile applications
features
- High operating pressure capabilities in compact package
- Low noise
- Greater installation flexibility
Flow @ RPM | 14 gpm @ 1200 rpm |
Manufacturer Part No. | 25V14A-1A22L |
Design No. | 22 |
Shaft Dia. | 0.875 in |
Mounting | Flange Mount |
Mounting Flange | SAE B, 2 Bolt |
Shaft Key | 3/16 in |
Shaft Type | Straight w/ Key |
Displacement (in³/rev) | 2.8 |
Rotation | Left Hand (CCW) |
Flow Rate | 14 gal/min @ 1200 rpm |
GPM @ Speed | 21 gpm @ 1800 rpm |
Model No. | 25V14A-1A22L |
Pump Series | 25V |
Shaft Seal Type | Single Shaft Seal |
Mounting Code | None |
Shaft Length | 2.32 in |
Port Size | 1.5 |
Pressure Port | 1 in Code 61 Flange |
Pressure [Max] | 2500 psi |
Seal Material | Buna-N |
Integral Valve Configuration | w/o Integral Valves |
Outlet Port Position | Opposite Inlet Port |
Configuration | Single |
Port Type | Flange |
Weight | 33.0 LB |
