For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.
features
Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
Designed for maximum efficiency in any type of application
Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
Port Location
Side Port
Shaft Description
1 1/4 w/5/16 Key
Shaft Length
1.89 in
Shaft Type
Straight w/ Key
Rotation
Right Hand (CW)
Inlet Port
2 1/2 in 4-Bolt Flange/Code 61
Maximum Displacement Adjustment
Standard Displacement
Key
5/16 in
Port Type
Flange
Paint
N/A
Displacement (in³/rev)
6
Origin
Piston Pumps
Pump Type
Variable Displacement Open Circuit
Case Drain
#10 SAE O-Ring Port - Bottom (Top Plugged)
Auxiliary Mounting Pad
No Auxiliary Mounting Features
Shaft Dia.
1.25 in
Outlet Port
1 in 4-Bolt Flange/Code 61
Torque Setting
None
Seal Material
Viton
Pressure Compensator Setting
957-1,073 psi
Control Special Features
None
Mounting Flange
SAE C, 4 Bolt
Control Type
Pressure And Flow Compensator
Series
PVH
Weight
160.0 LB
We're here for you
with Service Centers across the country - We have your back