
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- over-tightening may cause failure
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
Seal Material | Buna-N |
Rated Flow [Max] | 25 gal/min |
Flow Direction Code | 4 |
Spool Spring Arrangement Code | C |
Voltage & Frequency | 12 VDC |
Valve Type | Standard-Duty |
Response Type | Standard Response |
Crossover | All Ports Open |
AC/DC | DC |
Electrical Connection | KU W/ Deutsch Connector |
Center Position | All Ports Open |
Mechanical Options | None |
Reducer Module | N/A |
Function | 3-Position Spring Centered, Double End |
Solenoid | Double |
Indicator Lights | No |
Coil Type | Flying Leads |
Mechanical Options Code | None |
Operation | Solenoid Operated |
NFPA Size | D05 |
Coil Rating Code | G |
Pressure Port Check Valve Pressure | N/A |
Port T Pressure Rating | 1000 psi |
Spool Code | 0 |
Pilot Valve Type | N/A |
Pressure [Max] | 3600 psi |
Electrical Options | None |
Port Restrictor Plugs | None |
Pilot/Drain | None |
Tank Port Rating | 1000 |
Model No. | DG4S4W-010C-G-60 |
Electrical Options Code | W |
Actuator Type | Solenoid |
Surge Suppressor/Damper | None |
Coil Type Code | None |
Cycle Rate [Max] | N/A |
Overrides | No Overrides |
Design No. | 60 |
Weight | 10.0 LB |
