
- Pressure Relief Valve
- 500 to 2000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
Performance | High Performance |
Manual Override | Yes |
Fluid Cleanliness | 19/17/14 micron |
Flow [Max] | 60.00 gal/min |
Adjustment | Yes |
Body Material | Cast Iron |
Tank Port Rating | 2300 |
Valve Type | Pressure Relief |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Actuation Option | Solenoid |
No. of Stages | Two Stage |
Seal Material | Buna-N |
Model No. | CG5-060A-C-M-FW-B6-P10-110 |
Pressure [Max] | 3,000 psi |
Valve Mount Type | Subplate/Manifold Mounted |
Weight | 15.85 LB |
