
- Pressure Relief Valve
- 113.5 gal/min Maximum Flow
Spring Arrangement | A |
NFPA Size | D03 |
Switch Connector | No |
Body Material | Cast Iron |
Model No. | CT5-102A-C-M-FW-B5-100 |
Pressure [Max] | 3,000 psi |
Flow [Max] | 113.50 gal/min |
Valve Mount Type | NPTF Thread |
Performance | Standard Performance |
Adjustment Type | Knob |
Manual Override | Yes |
Fluid Cleanliness | 19/17/14 micron |
Valve Type | Pressure Relief |
Seal Material | Buna-N |
Tank Port Rating | 1450 |
Adjustment | Yes |
Actuation Option | Solenoid |
Weight | 1.0 LB |
