
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D07 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- Two-stage directional valves with an integrally mounted DG4V-3(S)-60 pilot valve. These valves are generally used to control the direction of flow in a hydraulic circuit. This in turn would control the movement of a work cylinder or the rotation of a fluid motor.
applications
- Suitable for the most demanding industrial applications with flow capacities up to 227 l/min (60 U.S. gpm) and rated pressure of 210 bar (3,000 psi)
features
- Solid cast body and core passages for maximum strength and minimal pressure drop
Mounting | Subplate/Manifold Mount |
Electrical Connector Code | T |
Coil Type | 1/2 in NPT Thread Wiring Housing |
Spool Control Modification Code | None |
AC/DC | AC |
Actuator Type | Solenoid |
Actuation Identification | Solenoid A, Solenoid B |
Performance | Standard Performance |
Coil Rating Code | B |
Valve Type | Standard-Duty |
Manual Override Option Code | None |
EN Code | None |
Port Restrictor Plug Code | None |
Tank Port Rating | 1450 |
Pressure Port Check Valve Code | None |
Electrical Connection | Wired Terminal Block |
NFPA Size | D07 |
Center Position | P Blocked, A & B to T |
Electrical Options | None |
Pilot Valve Tank Pressure Rating Code | 5 |
Function | 3-Position Spring Centered |
Pressure Port Check Valve Pressure | N/A |
Pilot Pressure Code | None |
Pilot Drain Code | None |
Seal Material | Buna-N |
Operation | Solenoid Operated |
Surge Suppressor/Damper | None |
Compatible Fluids | Petroleum Oil |
Crossover | P Blocked, A or B to T |
Port Restrictor Plugs | None |
Housing Code | W |
Port T Pressure Rating | 1450 psi |
Reducer Module | N/A |
Pilot Valve Type | N/A |
Assembly Code | None |
Spool Indicator Switch Code | None |
Solenoid Indicator Lights Code | L |
Coil Type Code | F |
Indicator Lights | Yes |
Solenoid | Double |
Mechanical Options | None |
Design No. | 60 |
Pressure [Max] | 3000 psi |
Overrides | Plain Override Solenoid Ends |
Spool Code | 6 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pilot/Drain | External Drain |
Mounting Screw Option Code | N/A |
Body Material | Gray Iron |
Response Type Code | None |
Leakage | Standard Performance |
Spool Spring Arrangement Code | C |
Manual Override | Plain Override |
Solenoid Energization Code | None |
No. of Stages | Two Stage |
Response Type | Standard Response |
Model No. | DG5S4-046C-M-FTWL-B5-60 |
Fluid Cleanliness | 19/17/14 micron |
Electrical Options Code | None |
Rated Flow [Max] | 60 gal/min |
Weight | 15.0 LB |
