
- Solenoid Actuated Valve
- Lever/Knob Operated Operation
- D03 NFPA Size
- No Spring Detented Function
Mounting | Subplate/Manifold Mount |
NFPA Size | D03 |
Seal Material | Viton |
Model No. | DG17V-3-0N-60 |
Fluid Cleanliness | 19/17/14 micron |
Compatible Fluids | Phosphate Ester Fluids |
Function | No Spring Detented |
Pressure [Max] | 5076 psi |
Indicator Lights | No |
Leakage | Standard Performance |
Body Material | Gray Iron |
No. of Stages | Single Stage |
Operation | Lever/Knob Operated |
Reducer Module | No |
Rated Flow [Max] | 28.5 gal/min |
Weight | 1.0 LB |
