
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
Performance | Standard Performance |
Pressure [Max] | 6000 psi |
Temperature Range [Max] | 122 °F |
Operation | Solenoid Operated |
Actuator Type | Solenoid |
Compatible Fluids | Petroleum Oil |
Function | Spring Offset |
Rated Flow [Max] | 24 gal/min |
Manual Override | Plain Override |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Temperature Range [Min] | 68 °F |
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
No. of Stages | Single Stage |
Actuation Identification | Solenoid B |
NFPA Size | D05 |
Body Material | Gray Iron |
Response Time | 18 to 25 ms |
AC/DC | AC |
Model No. | DG4S2-012A-U-B-60 |
Spool Spring Arrangement Code | A |
Mounting | Subplate/Manifold Mount |
Coil Type | ISO 4400 |
Leakage | Standard Performance |
Weight | 1.0 LB |
