
- Pressure Relief Valve
- 125 to 1000 psi Pressure Adjustment Range
- 113.5 gal/min Maximum Flow
Pressure [Max] | 3,000 psi |
Valve Mount Type | Pipe Thread Connection |
Actuation Option | Solenoid |
Tank Port Rating | 1450 |
Pressure Adjustment Range (psi) | 125 to 1,000 |
Flow [Max] | 113.50 gal/min |
Fluid Cleanliness | 19/17/14 micron |
Body Material | Cast Iron |
Spring Arrangement | A |
Model No. | CS5-100A-B-M-FTWL-B5-100 |
Seal Material | Buna-N |
Adjustment | Yes |
Valve Type | Pressure Relief |
Adjustment Type | Screw |
Manual Override | Yes |
Performance | Standard Performance |
Weight | 0.0 LB |
