
- Pressure Relief Valve
- 500 to 2000 psi Pressure Adjustment Range
- 170 gal/min Maximum Flow
Pressure Adjustment Range (psi) | 500 to 2,000 |
Valve Mount Type | Pipe Thread Connection |
Manual Override | Yes |
Adjustment | Yes |
Adjustment Type | Screw |
Actuation Option | Solenoid |
Valve Type | Pressure Relief |
Performance | Standard Performance |
Tank Port Rating | 1450 |
Pressure [Max] | 3,000 psi |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Body Material | Cast Iron |
Spring Arrangement | A |
Model No. | CS5-H100A-CV-M-FTWL-B5-100 |
Flow [Max] | 170.00 gal/min |
Weight | 0.0 LB |
