
- Solenoid Actuated Valve
- Air Operated Operation
- D03 NFPA Size
- No Spring Detented Function
Fluid Cleanliness | 19/17/14 micron |
NFPA Size | D03 |
Temperature Range [Max] | 150.8 °F |
Mounting | Subplate/Manifold Mount |
Reducer Module | No |
Pressure [Max] | 5076 psi |
Indicator Lights | No |
Body Material | Gray Iron |
Gauge Port Thread Type | 1/8 in NPT |
Rated Flow [Max] | 18.75 gal/min |
Model No. | DG18V-3-2N-P-60 |
Temperature Range [Min] | -0.4 °F |
Operation | Air Operated |
Leakage | Standard Performance |
Function | No Spring Detented |
No. of Stages | Single Stage |
Weight | 1.0 LB |
