
- Pressure Relief Valve
- 1500 to 3000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
Valve Mount Type | Pipe Thread Connection |
Body Material | Cast Iron |
Adjustment | Yes |
Fluid Cleanliness | 19/17/14 micron |
Pressure Adjustment Range (psi) | 1,500 to 3,000 |
Manual Override | Yes |
Model No. | CS5-060A-F-M-FTWL-B5-100 |
Pressure [Max] | 3,000 psi |
Tank Port Rating | 1450 |
Adjustment Type | Screw |
Spring Arrangement | A |
Valve Type | Pressure Relief |
Actuation Option | Solenoid |
Flow [Max] | 60.00 gal/min |
Performance | Standard Performance |
Seal Material | Buna-N |
Weight | 12.22 LB |
