
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Overrides | No Overrides |
Operation | Solenoid Operated |
Rated Flow [Max] | 24 gal/min |
Mechanical Options Code | LH |
Spool Spring Arrangement Code | A |
Model No. | DG4S4L-012A-B-60-LH |
Spool Code | 2 |
Electrical Connection | Lead Wires w/o Terminal Box |
Response Time | 18 to 25 ms |
Leakage | Standard Performance |
Valve Type | Standard-Duty |
Coil Type Code | None |
Mechanical Options | Single Solenoid Reverse Assembly |
Flow Direction Code | 4 |
Function | 2-Position Spring Offset |
Seal Material | Buna-N |
Reducer Module | N/A |
Compatible Fluids | Petroleum Oil |
Response Type | Standard Response |
Crossover | All Ports Blocked |
Pressure Port Check Valve Pressure | N/A |
Port Restrictor Plugs | None |
NFPA Size | D05 |
Pilot/Drain | None |
Indicator Lights | Yes |
Coil Rating Code | B |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 6000 psi |
Surge Suppressor/Damper | None |
Solenoid | Single |
Electrical Options | None |
Temperature Range [Min] | 68 °F |
Mounting | Subplate/Manifold Mount |
Cycle Rate [Max] | N/A |
Manual Override | Plain Override |
Body Material | Gray Iron |
Actuation Identification | Solenoid B |
No. of Stages | Single Stage |
Temperature Range [Max] | 122 °F |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Design No. | 60 |
Pilot Valve Type | N/A |
Coil Type | Flying Leads |
Center Position | All Ports Blocked |
Port T Pressure Rating | 1000 psi |
Tank Port Rating | 1000 |
Actuator Type | Solenoid |
Electrical Options Code | L |
AC/DC | AC |
Weight | 10.0 LB |
