
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Steel housings must be used for operating pressures above 3,000 psi
Pilot Valve Type | N/A |
Electrical Connection | Lead Wires w/ Terminal Box |
Operation | Solenoid Operated |
Response Type | Standard Response |
Design No. | 60 |
Electrical Options | None |
Coil Type | Flying Leads |
Valve Type | Standard-Duty |
Overrides | No Overrides |
Reducer Module | N/A |
Indicator Lights | Yes |
Solenoid | Single |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Center Position | All Ports Blocked |
Pressure [Max] | 3600 psi |
AC/DC | AC |
Port T Pressure Rating | 1000 psi |
Surge Suppressor/Damper | None |
Cycle Rate [Max] | N/A |
Crossover | All Ports Blocked |
Actuator Type | Solenoid |
Flow Direction Code | 4 |
Mechanical Options Code | LH |
Electrical Options Code | LW |
NFPA Size | D05 |
Mechanical Options | Single Solenoid Reverse Assembly |
Tank Port Rating | 1000 |
Function | 2-Position Spring Centered |
Spool Spring Arrangement Code | B |
Pressure Port Check Valve Pressure | N/A |
Coil Rating Code | B |
Coil Type Code | None |
Pilot/Drain | None |
Seal Material | Buna-N |
Port Restrictor Plugs | None |
Model No. | DG4S4LW-012B-B-60-LH |
Rated Flow [Max] | 25 gal/min |
Spool Code | 2 |
Weight | 10.0 LB |
