
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Fluid Cleanliness | 19/17/14 micron |
Surge Suppressor/Damper | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Rated Flow [Max] | 24 gal/min |
Spool Spring Arrangement Code | C |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Center Position | P to T, A & B Blocked |
Valve Type | Standard-Duty |
Response Type | Standard Response |
Function | 3-Position Spring Centered, Double End |
Mechanical Options | None |
Actuation Identification | Solenoid A, Solenoid B |
Cycle Rate [Max] | N/A |
Actuator Type | Solenoid |
Indicator Lights | No |
Electrical Options | None |
Pressure [Max] | 6000 psi |
No. of Stages | Single Stage |
Crossover | All Ports Open, Restricted |
Pressure Port Check Valve Pressure | N/A |
Flow Direction Code | 4 |
Operation | Solenoid Operated |
Compatible Fluids | Petroleum Oil |
Overrides | No Overrides |
Model No. | DG4S4-018C-U-D-60 |
Mechanical Options Code | None |
Performance | Standard Performance |
Temperature Range [Min] | 68 °F |
Pilot Valve Type | N/A |
AC/DC | AC |
Reducer Module | No |
Solenoid | Double |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Body Material | Gray Iron |
Pilot/Drain | None |
NFPA Size | D05 |
Seal Material | Buna-N |
Electrical Options Code | None |
Electrical Connection | DIN 43650 |
Temperature Range [Max] | 122 °F |
Leakage | Standard Performance |
Design No. | 60 |
Mounting | Subplate/Manifold Mount |
Watt Rating | 35 W |
Port Restrictor Plugs | None |
Coil Rating Code | D |
Port T Pressure Rating | 1000 psi |
Tank Port Rating | 1000 |
Spool Code | 8 |
Coil Type Code | U |
Response Time | 20 to 40 ms |
Weight | 10.0 LB |
