
- Pressure Relief Valve
- 1500 to 3000 psi Pressure Adjustment Range
- 113.5 gal/min Maximum Flow
Temperature Range [Min] | 64 °F |
Spring Arrangement | A |
Performance | Standard Performance |
Actuation Option | Solenoid |
Model No. | CT5-100A-F-M-FW-B5-100 |
Pressure Adjustment Range (psi) | 1,500 to 3,000 |
Leakage | Standard |
Valve Mount Type | NPTF Thread |
Coil Rating | 110/120 VAC - 50/60 Hz |
Adjustment | Yes |
No. of Stages | Two Stage |
Seal Material | Buna-N |
Adjustment Type | Knob |
Tank Port Rating | 1450 |
Valve Type | Pressure Relief |
Fluid Cleanliness | 19/17/14 micron |
Electrical Connection | Conduit Box |
Manual Override | Yes |
Body Material | Cast Iron |
Compatible Fluids | Phosphate Ester Fluids |
Flow [Max] | 113.50 gal/min |
Pressure [Max] | 3,000 psi |
Remote | No |
Temperature Range [Max] | 154 °F |
Lighted | No |
Weight | 1.0 LB |
